Motion
VFSWDM3543-E
General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1160 rpm Base, Footless Mount
MI ITEM #07565201
MFR #VFSWDM3543-E
Your Price$3,640.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1160 rpm Base, Footless Mount
MI ITEM #07565201
MFR #VFSWDM3543-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,640.46/each(List $4,368.55)

Overview

Mfr description
VFSWDM3543-E 3/4HP 1200RPM 56C TENV

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Base RPM
    1160 rpm
  • Full Load Current
    1.30 A
  • Full Load Efficiency
    82.50 %
  • Description Keyword
    3/4 hp
  • Frame Material
    Stainless Steel
  • Weight
    45 lbs
  • Manufacturer Upc Number
    781568857038
  • UPC_NO
    781568857038
  • Mounting Type
    Footless
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text