Motion
VFSWDM3554-E
General Purpose Washdown Duty Motor (Stainless Steel) - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Footless Mount
Mi Item #07565211
MFR #VFSWDM3554-E
Price$3,120.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Footless Mount
Mi Item #07565211
MFR #VFSWDM3554-E

Mfr description
VFSWDM3554-E 1-1/2HP 1800RPM 56C TEFC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,120.48/each

Specifications

Dimensions

  • Frame Size
    56C
  • Weight
    45 lbs

Details

  • Base RPM
    1760 rpm
  • Description Keyword
    1-1/2 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.20 A
  • Full Load Efficiency
    86.50 %
  • Manufacturer Upc Number
    781568862636
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568862636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)