Motion
VFSWDNM3555T-E
General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 3600 rpm, 3 ph, 230/460 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 3480 rpm Base, Footless Mount
Mi Item #07565215
MFR #VFSWDNM3555T-E
Price$5,102.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 3600 rpm, 3 ph, 230/460 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 3480 rpm Base, Footless Mount
Mi Item #07565215
MFR #VFSWDNM3555T-E

Mfr description
VFSWDNM3555T-E 2HP 3600RPM 145TC TENV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,102.92/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Weight
    63 lbs

Details

  • Base RPM
    3480 rpm
  • Description Keyword
    2 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Stainless Steel
  • Full Load Current
    2.40 A
  • Full Load Efficiency
    88.50 %
  • Manufacturer Upc Number
    781568862964
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568862964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)