Motion
VFSWDNM3610T-E
General Purpose Washdown Duty Motor (Stainless Steel) - 3 hp, 3600 rpm, 3 ph, 230/460 V, 182TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 3500 rpm Base, Footless Mount
MI ITEM #07565222
MFR #VFSWDNM3610T-E
Your Price$4,836.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 3 hp, 3600 rpm, 3 ph, 230/460 V, 182TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 3500 rpm Base, Footless Mount
MI ITEM #07565222
MFR #VFSWDNM3610T-E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4,836.01/each(List $5,803.21)

Overview

Mfr description
VFSWDNM3610T-E 3HP 3600RPM 182TC TENV

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    182TC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Base RPM
    3500 rpm
  • Full Load Current
    3.50 A
  • Full Load Efficiency
    89.50 %
  • Description Keyword
    3 hp
  • Frame Material
    Stainless Steel
  • Weight
    96 lbs
  • Manufacturer Upc Number
    781568862995
  • UPC_NO
    781568862995
  • Mounting Type
    Footless
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text