Motion
VFSWDM3613T-E
General Purpose Washdown Duty Motor (Stainless Steel) - 5 hp, 3600 rpm, 3 ph, 230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Footless Mount
MI ITEM #07565225
MFR #VFSWDM3613T-E
Price$4,644.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 5 hp, 3600 rpm, 3 ph, 230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Footless Mount
MI ITEM #07565225
MFR #VFSWDM3613T-E

Mfr description
VFSWDM3613T-E 5HP 3600RPM 184TC TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,644.77/each

Specifications

Dimensions

  • Frame Size
    184TC
  • Weight
    81 lbs

Details

  • Base RPM
    3500 rpm
  • Description Keyword
    5 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.60 A
  • Full Load Efficiency
    89.50 %
  • Manufacturer Upc Number
    781568862537
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568862537

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)