Motion
VFSWDM3710T-E
General Purpose Washdown Duty Motor (Stainless Steel) - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Footless Mount
MI ITEM #07565228
MFR #VFSWDM3710T-E
Price$5,558.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Footless Mount
MI ITEM #07565228
MFR #VFSWDM3710T-E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,558.22/each

Specifications

Dimensions

  • Frame Size
    213TC
  • Weight
    136 lbs

Details

  • Base RPM
    1770 rpm
  • Description Keyword
    7-1/2 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.50 A
  • Full Load Efficiency
    91.70 %
  • Manufacturer Upc Number
    781568867006
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568867006

Overview

Mfr description
VFSWDM3710T-E 7-1/2HP 1800RPM 213TC TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought