Motion
VFSWDL3507
General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1800 rpm, 1 ph, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1740 rpm Base, Footless Mount
MI ITEM #07565235
MFR #VFSWDL3507
Your Price$2,867.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1800 rpm, 1 ph, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1740 rpm Base, Footless Mount
MI ITEM #07565235
MFR #VFSWDL3507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,867.73/each(List $3,441.27)

Overview

Mfr description
VFSWDL3507 3/4HP 1800RPM 56C TEFC

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Base RPM
    1740 rpm
  • Full Load Current
    4.60 A
  • Full Load Efficiency
    70.00 %
  • Description Keyword
    3/4 hp
  • Frame Material
    Stainless Steel
  • Weight
    47 lbs
  • Manufacturer Upc Number
    781568856321
  • UPC_NO
    781568856321
  • Mounting Type
    Footless
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text