Motion
3/5M1220JB

GATES RUBBER CO
3/5M1220JB

Industrial V-belt - 1220 mm Outside Length, 15 mm Top Width, 48.03 in / 1220 mm Effective Length
Mi Item #07565323
MFR #3/5M1220JB
Price$197.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/5M1220JB

Industrial V-belt - 1220 mm Outside Length, 15 mm Top Width, 48.03 in / 1220 mm Effective Length
Mi Item #07565323
MFR #3/5M1220JB

Mfr description
3/5M1220 JB POLYFLEX BELT
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.94/each

Specifications

Dimensions

  • Effective Length
    48.03 in / 1220 mm
  • Outside Length
    1220 mm
  • Overall Length
    48.0300 in
  • Thickness
    3 mm
  • Top Width
    15 mm
  • Weight
    0.041 lbs

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    3/5M1220JB
  • Manufacturer Upc Number
    072053261943
  • Material
    Polyurethane
  • Number Of Ribs
    3
  • Section
    5M/JB
  • UPC_NO
    072053261943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)