Overview
Mfr description
31310 5/16" STD 6PT SKT 3/8" DR
Specifications
- Drive Size3/8 in
- Socket Size5/16 in
- Socket Points6 PT
- Finish CoatingPolished Chrome
- Overall Length2-1/2 in
- Length/Diameter5/16 in
- Socket TypeDeep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data