1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CP96SDB63-100C-
Tie Rod Air Cylinder - 63 mm Bore, 100 mm Stroke, Basic Mount
MI ITEM #
07565643
MFR #
CP96SDB63-100C-
Price
$170.04
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CP96SDB63-100C-
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CP96SDB63-100C-
Tie Rod Air Cylinder - 63 mm Bore, 100 mm Stroke, Basic Mount
MI ITEM #
07565643
MFR #
CP96SDB63-100C-
Mfr description
CP96SDB63-100C
Double acting, standard type, single rod
Bore sizes (mm): 32, 40, 50, 63, 80, 100
End of stroke air cushion and rubber bumper
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$170
.04
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
63 mm
Stroke
100 mm
Details
Country of Origin
JP
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Mounting Type
Basic
Product Type
Tie Rod Air Cylinders
Series
CP96
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items