Motion
50NP LAMBDA RIV

TSUBAKI (UST)
50NP LAMBDA RIV

Roller Chain - Lube Free Series, 50 / 5/8 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #07565909
MFR #50NP LAMBDA RIV
Price$116.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50NP LAMBDA RIV

Roller Chain - Lube Free Series, 50 / 5/8 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #07565909
MFR #50NP LAMBDA RIV

Mfr description
50 NICKEL PLATED DRIVE LAMBDA RIV. 10
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.32/ft

Specifications

Dimensions

  • Chain Overall Width
    1.157 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.365 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.9450 in, 24 mm
  • Pitch
    5/8 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.365 in
  • Tensile Strength
    9920 lbs
  • Weight
    0.74 lb
  • Weight per Foot
    0.75 lbs, 1.12 kg/m

Details

  • Application
    Food Grade
  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    50NPLAMRB
  • Material
    Nickel Plated Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    192
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039144249
  • Working Load Capacity
    1210 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)