Motion
60 RIV SYNERGY 10FT

RENOLD JEFFREY
60 RIV SYNERGY 10FT

Synergy Longer Life Chain
Mi Item #07565921
MFR #60 RIV SYNERGY 10FT
Price$31.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60 RIV SYNERGY 10FT

Synergy Longer Life Chain
Mi Item #07565921
MFR #60 RIV SYNERGY 10FT

Mfr description
60 RIV SYNERGY 10FT BOX
  • Plate Shape – wide waist profile for improved stress distribution; plate thickness maximized within the constraints of the Standard.
  • Bushes – solid extruded bush provides improved roundness and strength compared to curled bushes. Profiled ends improve bearing area and extend wear life.
  • Hole Quality – triple punch holing ensures controlled positional location of pin and bushing for even wear.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.11/ft

Specifications

Dimensions

  • Inside Width
    1.5000 in
  • Pin Diameter
    0.5000 in
  • Pin Length
    2.2810 in
  • Plate Height
    1.6630 in
  • Plate Thickness
    0.2500 in
  • Roller Diameter
    1.0000 in

Details

  • Additional Details
    Synergy was created to meet a specific requirement of our customers: Improved chain performance resulting in better value. Synergy is the only true high-performance chain on the market. Engineers and maintenance professionals around the world endorse the wear resistance and exceptional working life of this remarkable chain technology. New specially formulated lubricant has improved initial wear life by up to 50%. Renold Synergy should be lubricated as normal when in operation. Available in ANSI Standard sizes ranging from 35 to 160 in simplex, duplex, and triplex construction. Available in British Standard sizes ranging from 06B to 24B in simplex, duplex, and triplex construction. Make your business more efficient. Contact your local Renold distributor to put Renold Synergy to work for you today.
  • Application
    Pharmaceutical, Bottling, Fruit Washing, Iron & Steel, Packaging, Confectionary, Tire Manufacture, Timber Processing, Textiles, Pipe Handling Conveyor, Fiberglass Insulation, Wood Board Processing, Breeze Block Manufacturing, Bakery, Blast Freezer, Wool Processing, Furnace Conveyor, and Steel Crusher.
  • Chain Number & Pitch
    60A - 1 3/4 in
  • Product Type
    Roller Chain
  • UPC_NO
    673766000494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)