Specifications
Dimensions
- SizeUniversal
- Weight0.039 lb
Details
- ECCNEAR99
- Frame Temple ColorClear
- Harmonization Code9004900000
- Lens CoatingAnti-Fog
- Lens ColorClear
- Manufacturer Upc Number603390132438
- UPC_NO603390132438
Overview
Mfr description
SVP201 UVEX SVP200, CLEAR FRM, CL AF
- PC lens, HC, Uvextra AF
- Stylish, VERY lightweight, 10-base wrap-around frame
- Flexible tips
- Molded Nosepiece
- Available in many lens tints
- ANSI Z.87.1+ 2015
- Tested by Honeywell to meet the requirements of the CSA Z94.3 standard