Motion
SVP202
Safety Glasses - Scratch Resistant, Gray Lens, Gray Frame/Temple Color, Universal Size
MI ITEM #07566011
MFR #SVP202
Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Scratch Resistant, Gray Lens, Gray Frame/Temple Color, Universal Size
MI ITEM #07566011
MFR #SVP202

Mfr description
SVP202 UVEX SVP200, GRAY FRM, GY HC
  • PC lens, HC, Uvextra AF
  • Stylish, VERY lightweight, 10-base wrap-around frame
  • Flexible tips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.88/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.039 lb

Details

  • ECCN
    EAR899
  • Frame Temple Color
    Gray
  • Harmonization Code
    9004900000
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Manufacturer Upc Number
    603390132445
  • UPC_NO
    603390132445

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)