Motion
SVP204
SVP200 Series Safety Glasses - Anti-Fog, Amber Lens, Amber Frame/Temple Color, Universal Size
MI ITEM #07566013
MFR #SVP204
Your Price$2.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SVP200 Series Safety Glasses - Anti-Fog, Amber Lens, Amber Frame/Temple Color, Universal Size
MI ITEM #07566013
MFR #SVP204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.92/each(List $3.36)

Overview

Mfr description
SVP204 UVEX SVP200, AMBER FRM, AMB AF
  • PC lens, HC, Uvextra AF
  • Stylish, VERY lightweight, 10-base wrap-around frame
  • Flexible tips
  • Molded Nosepiece
  • Available in many lens tints
  • ANSI Z.87.1+ 2015
  • Tested by Honeywell to meet the requirements of the CSA Z94.3 standard

Specifications

  • Lens Color
    Amber
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Amber
  • Size
    Universal
  • Manufacturer Upc Number
    603390132469
  • Harmonization Code
    9004900000
  • ECCN
    EAR99
  • UPC_NO
    603390132469
  • Weight
    0.039 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text