Motion
SVP206
SVP200 Series Safety Glasses - Anti-Scratch Hardcoat, Blue Mirror Lens, Blue Frame/Temple Color, Universal Size
MI ITEM #07566015
MFR #SVP206
List Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SVP200 Series Safety Glasses - Anti-Scratch Hardcoat, Blue Mirror Lens, Blue Frame/Temple Color, Universal Size
MI ITEM #07566015
MFR #SVP206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.93/each for your price

Overview

Mfr description
SVP206 UVEX SVP200, BLUE FRM, BLMIR HC
  • PC lens, HC, Uvextra AF
  • Stylish, VERY lightweight, 10-base wrap-around frame
  • Flexible tips
  • Molded Nosepiece
  • Available in many lens tints
  • ANSI Z.87.1+ 2015
  • Tested by Honeywell to meet the requirements of the CSA Z94.3 standard

Specifications

  • Lens Color
    Blue Mirror
  • Lens Coating
    Anti-Scratch Hardcoat
  • Frame Temple Color
    Blue
  • Size
    Universal
  • Manufacturer Upc Number
    603390132483
  • Harmonization Code
    9004900000
  • ECCN
    EAR99
  • UPC_NO
    603390132483
  • Weight
    0.039 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text