Motion
SVP207
Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Blue Frame/Temple Color, Universal Size
MI ITEM #07566016
MFR #SVP207
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Blue Frame/Temple Color, Universal Size
MI ITEM #07566016
MFR #SVP207

Mfr description
SVP207 UVEX SVP200, BLUE FRM, I/O HC
  • PC lens, HC, Uvextra AF
  • Stylish, VERY lightweight, 10-base wrap-around frame
  • Flexible tips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.039 lb

Details

  • ECCN
    EAR99
  • Frame Temple Color
    Blue
  • Harmonization Code
    9004900000
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Indoor/Outdoor
  • Manufacturer Upc Number
    603390132490
  • UPC_NO
    603390132490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)