Motion
SVP208
Safety Glasses - Anti-Fog, Clear Lens, Pink Frame/Temple Color, Universal Size
MI ITEM #07566017
MFR #SVP208
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Clear Lens, Pink Frame/Temple Color, Universal Size
MI ITEM #07566017
MFR #SVP208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.33/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.039 lb

Details

  • ECCN
    EAR99
  • Frame Temple Color
    Pink
  • Harmonization Code
    9004900000
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Manufacturer Upc Number
    603390132506
  • UPC_NO
    603390132506

Overview

Mfr description
SVP208 UVEX SVP200, PINK FRM, CL AF
  • PC lens, HC, Uvextra AF
  • Stylish, VERY lightweight, 10-base wrap-around frame
  • Flexible tips
  • Molded Nosepiece
  • Available in many lens tints
  • ANSI Z.87.1+ 2015
  • Tested by Honeywell to meet the requirements of the CSA Z94.3 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought