Overview
Mfr description
SVP303 UVEX SVP300, GRY FRM, GY AF
- PC lens, HC, Uvextra AF
- Stylish, Unilens with full frame look, 10-base wrap-around frame
- Flexible tips
- Molded Nosepiece
- Available in clear and gray lens tints
- ANSI Z.87.1+ 2015
Specifications
- Lens ColorGray
- Lens CoatingAnti-Fog
- Frame Temple ColorGray
- SizeUniversal
- Manufacturer Upc Number603390132544
- Harmonization Code9004900000
- ECCNEAR99
- Weight0.047 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data