Overview
Mfr description
SVP401 UVEX SVP400, CLR FRM, CL AF
- PC lens, HC, Uvextra AF
- Styled, 9-base wrap-around frame
- Cushioned rubber temple tips
- Cushioned Nose bridge
- Available in many lens tints
- ANSI Z.87.1+ 2015
Specifications
- Lens ColorClear
- Lens CoatingAnti-Fog
- Frame Temple ColorClear
- SizeUniversal
- Manufacturer Upc Number603390132568
- Harmonization Code9004900000
- ECCNEAR99
- UPC_NO603390132568
- Weight0.066 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data