Motion
SVP405
SVP400 Series Safety Glasses - Hardcoat, Silver Lens, Gray Frame/Temple Color, Universal Size
MI ITEM #07566027
MFR #SVP405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SVP400 Series Safety Glasses - Hardcoat, Silver Lens, Gray Frame/Temple Color, Universal Size
MI ITEM #07566027
MFR #SVP405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SVP405 UVEX SVP400, GRY FRM, SILMIR HC
  • PC lens, HC, Uvextra AF
  • Styled, 9-base wrap-around frame
  • Cushioned rubber temple tips
  • Cushioned Nose bridge
  • Available in many lens tints
  • ANSI Z.87.1+ 2015

Specifications

  • Lens Color
    Silver
  • Lens Coating
    Hardcoat
  • Frame Temple Color
    Gray
  • Size
    Universal
  • Manufacturer Upc Number
    603390132605
  • Harmonization Code
    9004900000
  • ECCN
    EAR99
  • Weight
    0.066 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text