Motion
S514
Eyewear Retainer, Yellow, Loop, 27-1/2 in L
MI ITEM #07566028
MFR #S514
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eyewear Retainer, Yellow, Loop, 27-1/2 in L
MI ITEM #07566028
MFR #S514

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S514 UVEX UNIVERSAL CORD, HIVIZ YLW

Specifications

  • Color
    Yellow
  • Material
    Nylon
  • Length
    2.02, 27-1/2 in
  • Manufacturer Upc Number
    603390132391
  • ECCN
    EAR99
  • Weight
    0.021 lb, 0.01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text