Motion
S518
Eyewear Retainer, Blk, Slip On, 23-39/64 in L
MI ITEM #07566030
MFR #S518
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eyewear Retainer, Blk, Slip On, 23-39/64 in L
MI ITEM #07566030
MFR #S518

Mfr description
S518 UVEX UNIVERSAL TEMPLE STRAP CORD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    23-39/64 in
  • Weight
    0.021 lb

Details

  • Color
    Black
  • ECCN
    EAR99
  • Manufacturer Upc Number
    603390132414
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)