Overview
Mfr description
MP30G-LEK FALCON LE KEV, 30FT GALV
Specifications
- Length30 ft
- Line MaterialGalvanized Steel
- Lanyard End ConnectionSnap Hook
- Arc Flash Or Heat ProtectionArc Flash Protection
- Unit ConnectionCarabiner
- Manufacturer Upc Number612230235499
- ECCNEAR99
- Weight16.4 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data