Overview
Mfr description
MP50G-LEK FALCON LE KEV, 50FT GALV
Specifications
- Length50 ft
- Line MaterialGalvanized Steel
- Arc Flash Or Heat ProtectionArc Flash Protection
- Unit ConnectionCarabiner
- Manufacturer Upc Number612230235505
- ECCNEAR99
- Weight18.1 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data