Motion
TOR300LCX
Tornado 360°™ Ratchet Lever Hoist - Chain Type, 3 ton Capacity
Mi Item #07566262
MFR #TOR300LCX
Price$1,547.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tornado 360°™ Ratchet Lever Hoist - Chain Type, 3 ton Capacity
Mi Item #07566262
MFR #TOR300LCX

Mfr description
TOR300LCX CM TORNADO 360 3 TON LESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,547.09/each

Specifications

Dimensions

  • Handle Length
    14.84 in
  • Headroom
    17-1/2 in
  • Hook Opening Size
    1.5700 in, 40 mm
  • Pull To Lift Full Load
    79.4 lb (Sidewinder Lever), 90.4 lb (Traditional Lever)

Details

  • Additional Details
    Sidewinder™ Lever Handle
  • Body Finish Coating
    Zinc Plated
  • Body Material
    Aluminum
  • Chain Material
    Gold Chromate
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927610945
  • Reeving
    1
  • Series
    Tornado 360°™
  • Standards Met
    ASME B30.21
  • Type
    Ratchet Lever Hoist
  • UPC_NO
    043927610945
  • Weight Capacity
    3 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)