Motion
TOR60010
Tornado 360°™ Ratchet Lever Hoist - Chain Type, 6 ton Capacity, 10 ft Lift
MI ITEM #07566264
MFR #TOR60010
List Price$2,828.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tornado 360°™ Ratchet Lever Hoist - Chain Type, 6 ton Capacity, 10 ft Lift
MI ITEM #07566264
MFR #TOR60010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,828.66/each for your price

Overview

Mfr description
TOR60010 CM TORNADO 360 6 TON 10' LIFT
  • SIDEWINDER LEVER HANDLE This first-of-its-kind lever handle design will revolutionize the ratchet lever hoist industry. Its unique foldable handle and 36° rotating lever increases productivity while reducing the risk of operator injury. CONVENIENT DIRECTIONAL INDICATOR Easy-to-use, highly visible directional indicator located on the handle clearly shows the operating direction as lifting, lowering or neutral. EASY & SMOOTH FREE CHAINING For quick take up and positioning of slack chain - even with one hand. Designed not to accidently free chain while under load. Cast chain end stop allows the user to easily position the chain in free-chaining mode and prevents it from entering the liftwheel and jamming the hoist. POSITIVE LOAD CONTROL Enclosed Weston-type brake stays clean and dry for precise load positioning. BUILT TO LAST Lightweight aluminum housing withstands rigorous use and features high-quality, long-lasting bearings. Powder coat finish provides extra protection in harsh environments. MEETS ASME B3.21 EXCELLENT CORROSION PROTECTION Robust chain guide and chain stripper made from cast steel and zinc-plated for corrosion protection. 1% LOAD TESTED ZINC-PLATED CHAIN Protects against corrosion. EASY-TO-INSPECT SWIVEL HOOKS Bolt-on hooks with nylon locks help users comply with ASME B3.21 and B3.1 inspection requirements. Hooks are forged, allowing them to yield under overload without breaking. Cast safety latches provide positive and secure load engagement. INDUSTRY-LEADING WARRANTY Our lifetime warranty on all mechanical components, including the Sidewinder lever handle, is the industry's best warranty against manufacturing and material defects. With our 3-year brake warranty, if the brake discs wear out within 3 years from the date of purchase, CMCO will replace the ratchet disc assembly free of charge. EASY IDENTIFICATION Each unit has a unique serial number for easy and accurate identification. LIFETIME MANUFACTURE WARRANTY Optional Features GOLD CHROMATE CHAIN Designed and manufactured in the U.S.A. by Columbus McKinnon. Protects against corrosion. SHIPYARD HOOKS Available on 1-1/2 and 3 ton units only. CM SMART ID™ RADIO FREQUENCY IDENTIFICATION Simplify inventory and inspection management processes. (Available on U.S. units only) INTERNAL LOAD LIMITER Allows the handle to rotate freely, preventing the lifting of an overload sufficient to damage the hoist. Units equipped with a load limiter feature a black hand wheel for quick and easy on-site identification.

Specifications

  • Lever Hoist Type
    Chain
  • Weight Capacity
    6 ton
  • Standard Lift
    10 ft
  • Headroom
    22.16 in
  • Body Material
    Aluminum
  • Handle Length
    14.84 in
  • Pull To Lift Full Load
    83.8 lb (Sidewinder Lever), 92.6 lb (Traditional Lever)
  • Series
    Tornado 360°™
  • Hoist Duty Rating
    14.8400 in
  • Hook Opening Size
    1.7300 in
  • Reeving
    2
  • Body Finish Coating
    Zinc Plated
  • Chain Material
    Gold Chromate
  • Maximum Lift Distance
    10 ft
  • Manufacturer Upc Number
    043927611140
  • UPC_NO
    043927611140
  • Additional Details
    Sidewinder™ Lever Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text