Motion
TOR600LCX
TORNADO360 6T W/O CHAIN
MI ITEM #07566267
MFR #TOR600LCX
List Price$2,233.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORNADO360 6T W/O CHAIN
MI ITEM #07566267
MFR #TOR600LCX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,233.54/each for your price

Overview

Mfr description
TOR600LCX CM TORNADO 360 6 TON LESS

Specifications

  • Lever Hoist Type
    Chain
  • Weight Capacity
    6 ton
  • Headroom
    22.16 in
  • Body Material
    Aluminum
  • Handle Length
    14.84 in
  • Pull To Lift Full Load
    83.8 lb (Sidewinder Lever), 92.6 lb (Traditional Lever)
  • Series
    Tornado 360°™
  • Reeving
    2
  • Body Finish Coating
    Zinc Plated
  • Chain Material
    Gold Chromate
  • Manufacturer Upc Number
    043927610983
  • UPC_NO
    043927610983
  • Additional Details
    Sidewinder™ Lever Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text