Motion
NCRA1BS100-90CZ

SMC CORP OF AMERICA
NCRA1BS100-90CZ

Actuator, Rotary, Rack & Pinion Type
MI ITEM #07566371
MFR #NCRA1BS100-90CZ
List Price$681.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCRA1BS100-90CZ

Actuator, Rotary, Rack & Pinion Type
MI ITEM #07566371
MFR #NCRA1BS100-90CZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$681.57/each for your price

Overview

Mfr description
NCRA1BS100-90CZ
  • Rack and pinion type rotary actuator
  • Single or double rod end available
  • Bore sizes: 50mm ~ 100mm
  • Mounting types: basic
  • Auto switch capable

Specifications

  • Shaft Type
    Single Shaft
  • Angle of Rotation
    90 °
  • Body Size
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text