Motion
C4SL-3W-A
Bowl Assembly - Polycarbonate Bowl
Mi Item #07566388
MFR #C4SL-3W-A
Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bowl Assembly - Polycarbonate Bowl
Mi Item #07566388
MFR #C4SL-3W-A

Mfr description
C4SL-3W-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.25/each

Specifications

Dimensions

  • Weight
    0.18 kg

Details

  • Bowl Material
    Polycarbonate
  • Manufacturer Product Page
  • Material
    Polycarbonate
  • Maximum Operating Pressure
    1 MPa
  • Operating Temperature Range
    -5 to 60 °C
  • Proof Pressure
    1.5 MPa
  • Series
    AL-A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)