Specifications
Dimensions
- Body Size910
- Port Size2 BSPT
- Weight7.12693 kg
Details
- Bowl MaterialMetal Bowl
- Drain MethodAutomatic
- Drain TypeAutomatic (Normally Closed)
- Filter TypeMain Line Filter
- Port GenderFemale
- SeriesAF800-900
- Thread StandardBSPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)