Motion
5391-02

GOJO IND.
5391-02

Purell® Foaming Hand Sanitizer - 1200 mL, Clear Color
Mi Item #07566487
MFR #5391-02
Price$86.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5391-02

Purell® Foaming Hand Sanitizer - 1200 mL, Clear Color
Mi Item #07566487
MFR #5391-02

Mfr description
5391-02 HAND SANIT FOAM ADV INST 1200ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.68/each

Specifications

Dimensions

  • Case Height
    8.8100 in
  • Case Weight
    5.2 lbs
  • Case Width
    6.0000 in
  • Container Size
    1200 ml
  • Overall Depth
    7.2500 in
  • Overall Height
    8.2500 in
  • Overall Width
    5.4700 in
  • Weight
    5.2 lbs

Details

  • Alcohol Content
    70%
  • Color
    Clear
  • Dispensing Action
    TFX
  • Foam Action
    Foaming Action
  • Form
    Foam
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Sanitizer UL 2783, Meets USDA biobased Standard for hand sanitizer
  • Product Types
    Sanitizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)