Motion
80HSC X 10 ft RIV

RENOLD JEFFREY
80HSC X 10 ft RIV

Roller Chain - Heavy Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07566612
MFR #80HSC X 10 ft RIV
Price$141.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80HSC X 10 ft RIV

Roller Chain - Heavy Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07566612
MFR #80HSC X 10 ft RIV

Mfr description
80HSC HYDRO SERVICE CHAIN
  • Excellent corrosion resistance
  • Hexavalent chrome-free
  • No hydrogen embrittlement failures
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.31/ft

Specifications

Dimensions

  • Chain Overall Width
    37 mm
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.05 mm
  • Link Plate Thickness
    4.06 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7.93 mm
  • Pin Length
    1.2870 in, 32.70 mm
  • Pitch
    1 in
  • Plate Height
    0.6890 in
  • Roller Diameter
    15.88 mm
  • Tensile Strength
    70000 N
  • Weight
    1.86 lbs
  • Weight per Foot
    1.88 lbs, 2.8 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    80H
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Finish Coating
    Zinc Plated
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Heavy
  • Standards Met
    ANSI B29.1, API Specification 7F, ISO 606
  • UPC_NO
    673766042531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)