Motion
40HSC CONN LINK SC

RENOLD JEFFREY
40HSC CONN LINK SC

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Zinc Plated Finish
Mi Item #07566673
MFR #40HSC CONN LINK SC
Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40HSC CONN LINK SC

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Zinc Plated Finish
Mi Item #07566673
MFR #40HSC CONN LINK SC

Mfr description
40HSC CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.84/each

Specifications

Dimensions

  • Chain Overall Width
    16.4 mm
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    0.0610 in, 1.55 mm
  • Pin Diameter
    3.98 mm
  • Pin Length
    0.6460 in, 16.39 mm
  • Pitch
    1/2 in
  • Plate Height
    0.6890 in
  • Roller Diameter
    7.92 mm
  • Roller Width
    0.3090 in, 7.85 mm
  • Weight
    0.02 lbs
  • Weight per Foot
    0.403 lbs, 0.6 kg/m

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Finish Coating
    Zinc Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40HSC CONN LINK SC
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    40
  • Standards Met
    ANSI
  • Type
    Connecting Link
  • UPC_NO
    6623900532453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)