Motion
50HSC CONN LINK SC

RENOLD JEFFREY
50HSC CONN LINK SC

Connecting Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Zinc Plated Finish
MI ITEM #07566686
MFR #50HSC CONN LINK SC
Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50HSC CONN LINK SC

Connecting Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Zinc Plated Finish
MI ITEM #07566686
MFR #50HSC CONN LINK SC

Mfr description
50HSC CONN LINK SC
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.09/each

Specifications

Dimensions

  • Chain Overall Width
    20.4 mm
  • Chain Size & Pitch
    50 / 5/8 in
  • Extended Pin Projection
    0.1060 in
  • Inside Width
    9.40 mm
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Diameter
    5.09 mm
  • Pin Length
    0.8030 in, 20.39 mm
  • Pitch
    5/8 in
  • Plate Height
    0.9430 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    0.3700 in, 9.40 mm
  • Weight
    0.04 lbs
  • Weight per Foot
    0.672 lbs, 1 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Finish Coating
    Zinc Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    50HSC CONN LINK SC
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    50
  • Standards Met
    ANSI
  • Type
    Connecting Link
  • UPC_NO
    6623900534549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)