Motion
WTA50
WTA50 WTA Series Hydraulic Analyzer
MI ITEM #07566699
MFR #WTA50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WTA50 WTA Series Hydraulic Analyzer
MI ITEM #07566699
MFR #WTA50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WTA50 ANALYZER,LAKE
  • Reversible Flow Indicator
  • Easy Connection & No Power Required
  • Rugged and Reliable
  • Loading Valve
  • Built-in Thermometer

Specifications

  • Maximum Flow Rate
    2 to 54 gpm
  • Maximum Operating Pressure
    6000 psi
  • Flow Rate Range
    2 to 54 gpm
  • Accuracy
    Flow: ± 4% of full scale|Pressure: ± 1.6% of full scale|Temperature: ±5°F (± 2.5°C)
  • Housing Material
    Painted steel - removable lid
  • Seal Material
    Viton
  • Height
    4-1/8 in
  • Length
    12-1/4 in
  • Wetted Materials
    Stainless Steel, Brass
  • Calibration Standard
    28cSt Oil
  • Pipe Material
    Aluminum 2011T6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text