Motion
21T5/12-2
21T5/12-2, Timing Pulley 4 mm Minimum Plain Bore
MI ITEM #07566763
MFR #21T5/12-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21T5/12-2, Timing Pulley 4 mm Minimum Plain Bore
MI ITEM #07566763
MFR #21T5/12-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21T5/12-2 MPB PULLEY-BELT WIDTH 10MM

Specifications

  • Number Of Teeth
  • Outside Diameter
    0.7188 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057716452
  • UPC_NO
    00195057716452
  • Tooth Style
    T5mm
  • Width
    1.0 in.
  • For Belt Width
    10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text