1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VX260AGB
VX2 2 PORT VALVE with N.O. Valve Type
MI ITEM #
07566870
MFR #
VX260AGB
Price
$67.10
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Process Valves
Solenoid Valves
SMC CORP OF AMERICA VX260AGB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VX260AGB
VX2 2 PORT VALVE with N.O. Valve Type
MI ITEM #
07566870
MFR #
VX260AGB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$67.10
/each
Qty
Add to Cart
Specifications
Dimensions
Coil Size
3
Orifice Diameter
5 mm
Port Size
1/4
Weight
520 g
Details
Body Material
Aluminum
Country of Origin
JP
Fluid
Air
Valve Type
N.O.
Overview
Mfr description
VX260AGB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought