Motion
DWD450

DEWALT
DWD450

Corded Drill Driver - 11 A Power Rating, Maximum Speed: 1300 rpm
Mi Item #07566929
MFR #DWD450
Price$487.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWD450

Corded Drill Driver - 11 A Power Rating, Maximum Speed: 1300 rpm
Mi Item #07566929
MFR #DWD450

Mfr description
DWD450 1/2 STUD AND JOIST DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.28/each

Specifications

Dimensions

  • Overall Height
    5.8000 in
  • Overall Length
    10.6000 in
  • Overall Width
    18.9000 in

Details

  • Additional Details
    Mechanical clutch in low gear to prevent bit lock-up and provides increased gear life.11 amp, DEWALT-built motor for increased power and performance in high-torque applications.2 variable speed ranges (0-330 / 0-1300 RPM) to match appropriate speed to the application.Metal-gear housing for jobsite durability and increased reliability.Adjustable front handle and 2-position side handle provide maximum leverage and control.100% ball bearing construction provides durability and longer tool life
  • Amperage
    11 A
  • Chuck Type
    Keyed
  • Cordless or Corded
    Corded
  • Drilling Capacity Metal
    1/2 in
  • Handle Style
    Clutch
  • Includes
    2-Position Side Handle, Chuck Key With Holde, Side handle
  • Max Rpm
    1300 rpm
  • Maximum Speed
    1300 rpm
  • Number Of Pieces
    3
  • Power Rating
    11 A
  • Power Source
    Electric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)