Motion
11542060

ANSELL
11542060

HyFlex® 826633 Cut Resistant Gloves - Size X-Small/6, ANSI Cut Level A7, KEVLAR®, Nylon, Spandex, Stainless Steel Liner
Mi Item #07566955
MFR #11542060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11542060

HyFlex® 826633 Cut Resistant Gloves - Size X-Small/6, ANSI Cut Level A7, KEVLAR®, Nylon, Spandex, Stainless Steel Liner
Mi Item #07566955
MFR #11542060

Mfr description
11542060 HYFLEX 11542 SIZE 6, 0
  • High Cut Resistance
  • High dexterity
  • High comfort & lightweight
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Small

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A7
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated
  • Duty Type
    Medium Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En 407 Heat Resistance
    X1XXXX
  • En Iso Cut Resistance
    EN ISO F
  • Industry Use
    Automotive, Machinery and Equipment, Metal Fabrication
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    KEVLAR®, Nylon, Spandex, Stainless Steel
  • Manufacturer Product Page
  • Material
    Nitrile
  • Technical Data Sheet
  • Washing Temperature
    104 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)