Motion
C2080H COTTERED CONN LINK SILVER SHIELD

TIMKEN DRIVES LLC
C2080H COTTERED CONN LINK SILVER SHIELD

Connecting Link - 2080 / 2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #07567039
MFR #C2080H COTTERED CONN LINK SILVER SHIELD
List Price$95.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2080H COTTERED CONN LINK SILVER SHIELD

Connecting Link - 2080 / 2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #07567039
MFR #C2080H COTTERED CONN LINK SILVER SHIELD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.85/each for your price

Overview

Mfr description
DRV-C2080H-1 CT CO LINK CR;32692 C2080H

Specifications

  • Chain Size & Pitch
    2080 / 2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.625 in
  • Inside Width
    0.626 in
  • Material Specification
    Heat Treated / Silver Shield
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Operating Temperature Range
    0 to 350 ºF °F
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    32692
  • UPC_NO
    642051326922
  • Chain Number & Pitch
    2080 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text