Motion
80 COT CONN LINK SILVER SHIELD CR

TIMKEN DRIVES LLC
80 COT CONN LINK SILVER SHIELD CR

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #07567043
MFR #80 COT CONN LINK SILVER SHIELD CR
Price$33.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
80 COT CONN LINK SILVER SHIELD CR

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #07567043
MFR #80 COT CONN LINK SILVER SHIELD CR

Mfr description
DRV-80-1 CT CO LINK CR;32528 80 COTT CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.36/each

Specifications

Dimensions

  • Chain Overall Width
    1.410 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.627 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.313 in
  • Pin Length
    1.410 in
  • Pitch
    1 in
  • Plate Height
    1.1496 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6270 in, 15.93 mm
  • Weight
    1.868 lbs, 2.78 kg
  • Weight per Foot
    1.868 lbs, 2.78 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    32528
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated / Silver Shield
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    CR
  • Standards Met
    B29.1
  • Type
    Connecting Link
  • UPC_NO
    642051325284
  • Working Load Capacity
    2350 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)