Motion
C2040 RIV ROLLER CHAIN SILVER SHIELD CR

TIMKEN DRIVES LLC
C2040 RIV ROLLER CHAIN SILVER SHIELD CR

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #07567064
MFR #C2040 RIV ROLLER CHAIN SILVER SHIELD CR
List Price$37.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2040 RIV ROLLER CHAIN SILVER SHIELD CR

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #07567064
MFR #C2040 RIV ROLLER CHAIN SILVER SHIELD CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.17/ft for your price

Overview

Mfr description
DRV-C2040-1RCR-10FT;39377 C2040 RIV
  • Price per ft
  • Overall Length 10 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    Heat Treated / Silver Shield
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.312 in
  • Number Of Links
    120
  • Operating Temperature Range
    0 to 350 °F °F
  • Roller Diameter
    0.312 in
  • Standards Met
    B29.1
  • Working Load Capacity
    615 lb
  • Chain Number & Pitch
    2040 / 1 in
  • Manufacturer Catalog Number
    39377
  • Weight
    0.349 lb
  • UPC_NO
    642051393771
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text