Motion
C2080HZN CHAIN

DIAMOND CHAIN COMPANY
C2080HZN CHAIN

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch
MI ITEM #07567071
MFR #C2080HZN CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
C2080HZN CHAIN

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch
MI ITEM #07567071
MFR #C2080HZN CHAIN

Mfr description
C2080HZN ZINC CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2080 / 2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • UPC_NO
    716647542161

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)