Motion
C2080H RIV ROLLER CHAIN SILVER SHIELD CR

TIMKEN DRIVES LLC
C2080H RIV ROLLER CHAIN SILVER SHIELD CR

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #07567077
MFR #C2080H RIV ROLLER CHAIN SILVER SHIELD CR
Your Price$103.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2080H RIV ROLLER CHAIN SILVER SHIELD CR

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #07567077
MFR #C2080H RIV ROLLER CHAIN SILVER SHIELD CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.92/ft(List $119.51)

Overview

Mfr description
DRV-C2080H-1RCR-10FT;32696 C2080H RIV
  • Price per ft
  • Overall Length 10 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Heavy
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    Heat Treated / Silver Shield
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    0.626 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.590 in
  • Number Of Links
    60
  • Operating Temperature Range
    0 to 350 °F °F
  • Roller Diameter
    0.625 in
  • Standards Met
    B29.1
  • Working Load Capacity
    2350 lb
  • Chain Number & Pitch
    2080 / 2 in
  • Manufacturer Catalog Number
    32696
  • Weight
    1.774 lbs
  • UPC_NO
    642051326960
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text