Motion
2050 RIV ROLLER CHAIN SILVER SHIELD CR

TIMKEN DRIVES LLC
2050 RIV ROLLER CHAIN SILVER SHIELD CR

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07567113
MFR #2050 RIV ROLLER CHAIN SILVER SHIELD CR
Price$48.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
2050 RIV ROLLER CHAIN SILVER SHIELD CR

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07567113
MFR #2050 RIV ROLLER CHAIN SILVER SHIELD CR

Mfr description
DRV-C2050-1RCR-10FT;32678 2050 RIV
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.13/ft

Specifications

Dimensions

  • Inside Width
    0.376 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.079 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.886 in
  • Roller Diameter
    0.400 in
  • Weight
    0.547 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    32678
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated / Silver Shield
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • Standards Met
    B29.1
  • UPC_NO
    642051326786
  • Working Load Capacity
    1010 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)