Motion
50A39H X 23/32-PB

PEER CHAIN
50A39H X 23/32-PB

Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 39 Teeth, Steel Material
Mi Item #07567192
MFR #50A39H X 23/32-PB
Price$88.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50A39H X 23/32-PB

Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 39 Teeth, Steel Material
Mi Item #07567192
MFR #50A39H X 23/32-PB

Mfr description
50A39H X 23/32" PLAIN BORE-HRDND
  • Quality precision class standard roller chain sprockets made of solid construction
  • Made with top quality steel for strength and toughness
  • Hardened teeth on driver sprockets (up to 7.95” Diameter) for improved wear performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.19/each

Specifications

Dimensions

  • Length Through Bore
    0.3430 in
  • Maximum Bore Diameter
    2.250 in
  • Outside Diameter
    8.1200 in
  • Pitch Diameter
    7.768 in
  • Tooth Width
    0.343 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth:
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    39
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)