Motion
60B28H X 3/4-PB

PEER CHAIN
60B28H X 3/4-PB

Stock Bore Sprocket - 60 / 3/4 in, B Hub, 28 Teeth, Steel Material
Mi Item #07567359
MFR #60B28H X 3/4-PB
Price$121.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60B28H X 3/4-PB

Stock Bore Sprocket - 60 / 3/4 in, B Hub, 28 Teeth, Steel Material
Mi Item #07567359
MFR #60B28H X 3/4-PB

Mfr description
60B28H X 3/4" PLAIN BORE-HRDND
  • Quality precision class standard roller chain sprockets made of solid construction
  • Made with top quality steel for strength and toughness
  • Hardened teeth on driver sprockets (up to 7.95” Diameter) for improved wear performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.71/each

Specifications

Dimensions

  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.750 in
  • Outside Diameter
    7.1100 in
  • Pitch Diameter
    6.698 in
  • Tooth Width
    0.459 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth:
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)