Motion
80B09HF X 1-FB

PEER CHAIN
80B09HF X 1-FB

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.0000 in Bore , 9 Teeth, Steel Material
Mi Item #07568099
MFR #80B09HF X 1-FB
Price$34.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80B09HF X 1-FB

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.0000 in Bore , 9 Teeth, Steel Material
Mi Item #07568099
MFR #80B09HF X 1-FB

Mfr description
80B09HF X 1" FNSHD BORE-HRDND
  • Quality precision class standard roller chain sprockets made of solid construction
  • Made with top quality steel for strength and toughness
  • Hardened teeth on driver sprockets (up to 7.95” Diameter) for improved wear performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.60/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Length Through Bore  
    1.6250 in
  • Maximum Bore Diameter  
    1.3130 in
  • Outside Diameter  
    3.3500 in
  • Pitch Diameter
    2.9240 in
  • Tooth Width
    0.5750 in

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    China
  • Hardened Teeth
    With Hardened Teeth
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    9
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)