Motion
80B11HF X 1-1/8-FB

PEER CHAIN
80B11HF X 1-1/8-FB

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.1250 in Bore , 11 Teeth, Steel Material
MI ITEM #07568111
MFR #80B11HF X 1-1/8-FB
Price$67.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80B11HF X 1-1/8-FB

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.1250 in Bore , 11 Teeth, Steel Material
MI ITEM #07568111
MFR #80B11HF X 1-1/8-FB

Mfr description
80B11HF X 1-1/8" FNSHD BORE-HRDND
  • Quality precision class standard roller chain sprockets made of solid construction
  • Made with top quality steel for strength and toughness
  • Hardened teeth on driver sprockets (up to 7.95” Diameter) for improved wear performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.61/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Length Through Bore  
    1.6250 in
  • Maximum Bore Diameter  
    1.6250 in
  • Outside Diameter  
    4.0100 in
  • Pitch Diameter
    3.5490 in
  • Tooth Width
    0.5750 in

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    China
  • Hardened Teeth
    With Hardened Teeth
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    11
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)